Menu Search
EATON B-LINE SERIES #SB211AYZ

Wall Bracket Yellow Steel

SKU # 79903801673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Bracket
Size: 1/4 in., WxHxD: 6 x 2 x 6 in.
Material: Steel
Color: Yellow

Additional Info: Finish: Zinc Plated