Menu Search

EATON B-LINE SERIES #SB211BTG

Wall Bracket Telco Gray Steel

SKU: 79903801677
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Bracket
Size: 1/4 in., WxHxD: 6 x 2 x 6 in.
Material: Steel
Color: Telco Gray
Description
Runway Brackets: Type - Wall Bracket; Size - 1/4 in., 6 in. W x 2 in. H x 6 in. D; Material - Steel; Color - Telco Gray; Additional Information - Finish: Powder-Coated, Hole Size: 3/8 in.
Additional Info: Finish: Powder-Coated, Hole Size: 3/8 in.