Menu Search
Runway Brackets Wall Support Bracket Zinc Plated Steel

CHATSWORTH PRODUCTS #10900-500

Wall Support Bracket Zinc Plated Steel

SKU #70395711814
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Support Bracket
Size: HxWxD: 10 x 6 x 6 in.
Material: Steel
Color: Zinc Plated

Runway Bracket: Type - Wall Support Bracket; Size - 10.00 in. H x 6.00 in. W x 6.00 in. D; Material - Steel; Color - Zinc Plated; Additional Information - Application: Support Heavy Cable Runs, such as Multiple Strand PBX Cable, Data Cabling and Coax, Along Walls or Wherever Wall Support of Heavy Cable Runs are Needed

Additional Info: Application: Support Heavy Cable Runs, such as Multiple Strand PBX Cable, Data Cabling and Coax, Along Walls or Wherever Wall Support of Heavy Cable Runs are Needed