Menu Search

CHATSWORTH PRODUCTS #11746-124

Support Bracket Gray Steel

SKU: 70395710323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Support Bracket
Material: Steel
Color: Gray
Description
Runway Bracket: Type - Support Bracket; Material - Steel; Color - Gray; Additional Information - Triangular, Runway Width: 24 in., Kit Includes: (1) Vertical Wall-mounting Bracket, (1) Runway Support Channel, (1) Angle Support Channel, (3) Clevis Pins and Cotter Pins, (2) 5/16-18 X 2-1/4 in. J-bolts, (2) 5/16-18 Hex Nuts and 5/16 Lock Washers
Additional Info: Triangular, Runway Width: 24 in., Kit Includes: (1) Vertical Wall-mounting Bracket, (1) Runway Support Channel, (1) Angle Support Channel, (3) Clevis Pins and Cotter Pins, (2) 5/16-18 X 2-1/4 in. J-bolts, (2) 5/16-18 Hex Nuts and 5/16 Lock Washers