Menu Search

CHATSWORTH PRODUCTS #11312-218

Support Bracket Computer Beige Aluminum

SKU: 70395717878
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Support Bracket
Material: Aluminum
Color: Computer Beige
Description
Runway Bracket: Type - Support Bracket; Material - Aluminum; Color - Computer Beige; Additional Information - Triangular, Runway Width: 12 - 18 in., Kit Includes: (1) Triangular Bracket, (2) 5/16-18 x 2-1/4 in. J-Bolts, (2) 5/16-18 Hex Nuts and 5/16 Lock Washers
Additional Info: Triangular, Runway Width: 12 - 18 in., Kit Includes: (1) Triangular Bracket, (2) 5/16-18 x 2-1/4 in. J-Bolts, (2) 5/16-18 Hex Nuts and 5/16 Lock Washers