WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
CHATSWORTH PRODUCTS #10696-001

Double Earthquake Bracing Kit Gold Steel

SKU # 70395715077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Earthquake Bracing Kit
Material: Steel
Color: Gold

Runway Bracket: Type - Double Earthquake Bracing Kit ; Material - Steel; Color - Gold; Additional Information - Kit Includes: (2) Steel Bars (45 Deg Angle), (1) V Steel Bar, (8) 1/2-13 X 1-1/4 in. Hex Cap Screws, (8) 1/2-13 Hex Nuts, (8) 1/2 in. Split Lock Washers

Additional Info: Kit Includes: (2) Steel Bars (45 Deg Angle), (1) V Steel Bar, (8) 1/2-13 X 1-1/4 in. Hex Cap Screws, (8) 1/2-13 Hex Nuts, (8) 1/2 in. Split Lock Washers