CHATSWORTH PRODUCTS #34729-716

Center Support Bracket, 16 in. W, Steel, Black

SKU: 70395730482
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Support Bracket
Size: W: 16 in.
Material: Steel
Color: Black
Description
Runway Bracket: Type - Support Bracket; Size - 16 in. W; Material - Steel; Color - Black