You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FRIVRA6X4YL

FiberRunnerĀ® Right Angle Fitting, 90 deg, 6 in. x 4 in., ABS

SKU # 07498378446
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway Elbow
Material: ABS
Angle: 90 Degree
Width: 7.08 in.
System Size: 6 in. x 4 in.

Additional Info: System Color: Yellow