You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FRH454X4BL

FiberRunnerĀ® Raceway Elbow ABS 7.86 in Wide

SKU # 07498345088
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway Elbow
Material: ABS
Angle: 45 Degree
Width: 7.86 in.
System Size: 4 in x 4 in

Additional Info: Accepts Cover Part FRH45SC4BL, Color: Black