Menu Search
Search
PANDUIT #FROVRA12X4OR

FiberRunnerĀ® Raceway Elbow ABS 13.92 in Wide

SKU # 07498383524
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway Elbow
Material: ABS
Angle: 90 Degree
Width: 13.92 in.
System Size: 12 in x 4 in

Additional Info: Accepts Cover Part FROVRASC12OR, System Color: Orange