You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FRRA12X4BL

FiberRunnerĀ® Fitting, 90 Degree Angle, Horizontal, ABS, Black

SKU # 07498345023
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway Elbow
Material: ABS
Angle: 90 Degree
System Size: 12 in. x 4 in.

Additional Info: System Color: Black