You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FRH4512X4BL

FiberRunnerĀ® Fitting, 45 Degree Angle, Vertical Inside, Black

SKU # 07498345025
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway Elbow
Material: ABS
Angle: 45 Degree
System Size: 12 in x 4 in

Additional Info: Accepts Cover Part FRH45SC12BL, Color: Black