Menu Search
LEGRAND - ORTRONICS #OR-TRTC-12B

Curved Section, 12.00 in. W x 11.50 in. L

SKU # 66287567652
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Curved Runway
Bottom Type: Ladder
Finish: Black
Width: 12 in.
Siderail Style: TRT

Additional Info: Radius outside curved runway:Permits smooth vertical to horizontal transistions