Menu Search
Runway Bends Curved Runway Bend Gray
HUBBELL #HLO0690G

NextFrame Curved Runway Bend Gray

SKU # 66262081967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Curved Runway
Bottom Type: Ladder
Material: Steel
Finish: Gray
Width: 6 in.
Rung Spacing: 9.00 in (228.6mm)
Load: 45 lb. / ft.

Additional Info: 90 Deg Radius Outside Bend