Menu Search
Runway Bends Curved Runway Bend Black
HUBBELL #HLF1290B

NextFrame Curved Runway Bend Black

SKU # 66262081956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Curved Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Siderail Height: 1.50" (38.1mm)
Width: 12 in.
Rung Spacing: 9.50" (241.3mm)
Load: 45 lb. / ft.

Additional Info: 90 Deg Radius Flat Corner Bend