Menu Search
HOFFMAN #LOB12BLK

Curved Runway Bend Black

SKU # 78351010038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Curved Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Siderail Height: 1.50" (38.1mm)
Width: 12 in.
Length: 7.51 in.

Additional Info: Outside Vertical Bend Type