Menu Search
EATON B-LINE SERIES #SB212818TG

Vertical Bend Runway Bend Telco Gray Powder Coat

SKU # 79903801844 Manufacturer Series: SB2128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Bend Runway
Bottom Type: Ladder
Material: Steel
Finish: Telco Gray Powder Coated
Siderail Height: 1.50 in. (38.1mm)
Width: 18 in.
Length: 13 in.
Siderail Style: Stringer

Additional Info: Adjustable Runway Horizontal to Vertical Transition