Menu Search
Search
EATON B-LINE SERIES #SB2128122TG

Vertical Bend Runway Bend Telco Gray Powder Coat

SKU # 79903801835 Manufacturer Series: SB2128
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Bend Runway
Bottom Type: Ladder
Material: Steel
Finish: Telco Gray Powder Coated
Siderail Height: 2 in. (50.8mm)
Width: 12 in.
Length: 13 in.
Siderail Style: Stringer

Additional Info: Adjustable Runway Horizontal to Vertical Transition