Menu Search
COMMSCOPE #760086090

Curved Runway Bend Black

SKU # 88410440655
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Curved Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Width: 18 in.
Length: 11.5 in.
Load: 7 lb.

Additional Info: 90 Deg Radius Flat Outside Bend