Menu Search
Runway Bends Curved Runway Bend Black
COMMSCOPE #760085696

Curved Runway Bend Black

SKU # 88410440651
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Curved Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Width: 18 in.
Length: 11.5 in.
Load: 7 lb.

Additional Info: 90 Deg Radius Flat Outside Bend