Menu Search
CHATSWORTH PRODUCTS #10723-715

Cable Runway Radius Bend Bend Black

SKU # 70395711555
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Runway Radius Bend
Material: Steel
Finish: Black
Width: 15 in.
Length: 12.5 in.

Additional Info: 90 Deg Radius Outside Bend, Cable Capacity - 1184