Menu Search

CHATSWORTH PRODUCTS #10822-709

Cable Runway E Bend Bend Black

SKU: 70395714790
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Runway E Bend
Material: Steel
Finish: Black
Width: 9 in.
Length: 24 in.
Description
Runway Bend: Type - Cable Runway E Bend; Material - Steel; Finish - Black; Width - 9.00 in.; Length - 24.00 in.; Additional Information - 90 Deg Gradual Sweep, Cable Capacity - 710
Additional Info: 90 Deg Gradual Sweep, Cable Capacity - 710