You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Rubber Boots #93255.14
TINGLEY RUBBER #93255.14

Unisex Knee Boot, Size 14, Pull-on, 18,000 V

SKU # 08113899973
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Waterproof Unisex Knee Boot
Boot Closure Style: Pull-On
Boot Toe Type: Composite
Construction: Injection Molded Seamless
Material - Upper: PVC
Material - Sole: PVC
Color: Brick Red Upper, Cream Sole
Style - Outsole: Slip Resistant
Style - Insole: Extra Thick, Removable Contour Cushion
Height: 15 in.
Size - Foot: Size 14
Voltage Rating: 18,000 V

Our Premier G2 boot is tough, yet extremely comfortable. The Premier's unique blend of high molecular weight PVC resins and specialty additives offers superior chemical resistance to concentrates of fats, certain acids, hydrocarbons, alkalies, and other c

Warning – California Prop 65

Warning: This Product Can Expose you to Chemicals Which are Known to the State of California to Cause Birth Defects and Other Reproductive Harm and/or Cancer. For More Information, Visit Cancer and Reproductive Harm - Www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.