Menu Search
Search
TINGLEY RUBBER #3115111

Boot, Plain Toe Knee, Foot Size 11

SKU # 08113831181
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knee Boots
Size: 11
Height: 15 in.
Size - Foot: 11
Size - Height: 15 in.
Toe Type: Plain
Color: Black
Color Family: Black
Material - Upper: PVC
Construction: Injection Molded
Style - Outsole: Cleated

Additional Info: Boots are resistant to fats, certain acids, hydrocarbons, caustics and other chemicals