Menu Search
Search
RESPIREX #BTB00956

Dielectric Boots, Size 10, Yellow, Steel Boot Toe, 20kV

SKU # 43837998998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dielectric Boots
Size: 10
Size - Foot: 10
Toe Type: Steel
Color: Yellow
Color Family: Yellow
Material - Sole: Vulcanized Rubber
Voltage Rating: 20kV