Menu Search
Search
DUNLOP #87982-11

SureFlex Boot, Chemical Resistant Steel Toe, Foot Size 11

SKU # 79107914931
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Boots
Size: 11
Height: 16 in.
Size - Foot: 11
Size - Height: 16 in.
Toe Type: Steel
Color: Black
Color Family: Black
Material - Upper: PVC
Style - Outsole: Safety-Loc Outsole

Stretchable Sureflex PVC compound gives you a rubber-like fit and feel improved durability and resistance to oils chemicals and fats. Safety-Loc outsole provides traction cushion insole provides shock absorption. Steel toe.