Menu Search
Round Outlet Box Covers Round Outlet Box, Old Work, 3.50 in.

THOMAS & BETTS #3030-902

Round Outlet Box, Old Work, 3.50 in.

SKU #78635850158
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Outlet Box
Application: Old Work
Diameter in inch: 3.5 in.
Depth: 1.75 in.
Capacity - cu-in: 14
Mounting Hardware: Ears, Snap Bracket
Cable Entry: #36 Clamps
Material: Reinforced Phenolic

Round Outlet Box Covers: Type - Round Outlet Box; Application - Old Work; Diameter in inch - 3.50; Depth in inch - 1.75; Capacity - cu-in - 14.0; Mounting Hardware - Ears, Snap Bracket; Cable Entry - #36 Clamps; Material - Reinforced Phenolic; Additional Information - Bracket: #9 Snap-in

Additional Info: Bracket: #9 Snap-in