Menu Search
Round Outlet Box Covers Round Outlet Box, New Work, General, 4.00 in.
THOMAS & BETTS #BH525L

SuperBlue Round Outlet Box, New Work, General, 4.00 in.

SKU # 03448117343
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 4 in.
Depth: 3 in.
Capacity - cu-in: 25
Mounting Hardware: Nail On/Bracket L-Type
Cable Entry: NM Clamps
Material: Plastic

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 4.00; Depth in inch - 3; Capacity - cu-in - 25; Mounting Hardware - Nail On/Bracket L-Type; Cable Entry - NM Clamps; Material - Plastic; Additional Information - For Fan Support Up To 35 lb And Fixture Support Up To 50 lb, Masonry Walls; Manufacturer Series - SuperBlue´┐Ż

Additional Info: For Fan Support Up To 35 lb And Fixture Support Up To 50 lb, Masonry Walls