Menu Search
Round Outlet Box Covers Round Outlet Box, New Work, General, 4.00 in.
THOMAS & BETTS #4070-302

Round Outlet Box, New Work, General, 4.00 in.

SKU # 78635850570
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 4 in.
Depth: 2.38 in.
Capacity - cu-in: 20.8
Mounting Hardware: Bracket
Cable Entry: #36 Clamps
Material: Reinforced Phenolic

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 4.00; Depth in inch - 2.38; Capacity - cu-in - 20.8; Mounting Hardware - Bracket; Cable Entry - #36 Clamps; Material - Reinforced Phenolic; Additional Information - Bracket: #3

Additional Info: Bracket: #3