Menu Search
Round Outlet Box Covers Round Outlet Box, New Work, General, 4.00 in.
THOMAS & BETTS #4060-9502

Round Outlet Box, New Work, General, 4.00 in.

SKU # 78635850510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 4 in.
Depth: 1.63 in.
Capacity - cu-in: 13.5
Mounting Hardware: Bar Hanger
Cable Entry: #36 Clamps
Material: Reinforced Phenolic

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 4.00; Depth in inch - 1.63; Capacity - cu-in - 13.5; Mounting Hardware - Bar Hanger; Cable Entry - #36 Clamps; Material - Reinforced Phenolic; Additional Information - Hanger Length: 24.00"

Additional Info: Hanger Length: 24.00"