Menu Search

THOMAS & BETTS #4060-02

Round Outlet Box, New Work, General, 4.00 in.

SKU: 78635850430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 4 in.
Depth: 1.63 in.
Capacity - cu-in: 13.5
Mounting Hardware: Nail or Screw Holes
Cable Entry: #36 Clamps
Material: Reinforced Phenolic
Description
Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 4.00; Depth in inch - 1.63; Capacity - cu-in - 13.5; Mounting Hardware - Nail or Screw Holes; Cable Entry - #36 Clamps; Material - Reinforced Phenolic