Menu Search
Round Outlet Box Covers Round Outlet Box, New Work, General, 3.50 in.

THOMAS & BETTS #3190-C

Round Outlet Box, New Work, General, 3.50 in.

SKU #78635850382
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 3.5 in.
Depth: 3.25 in.
Capacity - cu-in: 22.8
Mounting Hardware: Nails
Cable Entry: High Clamps
Material: Reinforced Phenolic

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 3.50; Depth in inch - 3.25; Capacity - cu-in - 22.8; Mounting Hardware - Nails; Cable Entry - High Clamps; Material - Reinforced Phenolic; Additional Information - Nails Compound Angled

Additional Info: Nails Compound Angled