Menu Search

THOMAS & BETTS #3190-C-95

Round Outlet Box, New Work, General, 3.50 in.

SKU: 78635850402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 3.5 in.
Depth: 3.25 in.
Capacity - cu-in: 22.8
Mounting Hardware: Bar Hanger
Cable Entry: High Clamps
Material: Reinforced Phenolic
Description
Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 3.50; Depth in inch - 3.25; Capacity - cu-in - 22.8; Mounting Hardware - Bar Hanger; Cable Entry - High Clamps; Material - Reinforced Phenolic; Additional Information - Hanger Length: 24.00"
Additional Info: Hanger Length: 24.00"