Menu Search
Round Outlet Box Covers Round Outlet Box, New Work, General, 3.50 in.

THOMAS & BETTS #3090-N

Round Outlet Box, New Work, General, 3.50 in.

SKU #78635850305
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 3.5 in.
Depth: 2.13 in.
Capacity - cu-in: 13.5
Mounting Hardware: Bracket N-Type
Cable Entry: High Clamps
Material: Reinforced Phenolic

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 3.50; Depth in inch - 2.13; Capacity - cu-in - 13.5; Mounting Hardware - Bracket N-Type; Cable Entry - High Clamps; Material - Reinforced Phenolic