Menu Search
Round Outlet Box Covers Round Outlet Box, Ceiling Fan Box, Surface Mount, 3.13 in.
THOMAS & BETTS #5080-IVORY

Round Outlet Box, Ceiling Fan Box, Surface Mount, 3.13 in.

SKU # 78635855072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Round Outlet Box
Application: Ceiling Fan Box, Surface Mount
Diameter in inch: 3.13 in.
Depth: 0.75 in.
Capacity - cu-in: 3.8
Mounting Hardware: Nail or Screw Holes
Material: Urea, Ivory

Additional Info: Outside Diameter 6-1/2 inch