Menu Search
THOMAS & BETTS #FN-CFB

Round Outlet Box, Ceiling Fan Box, Airtight, 4.00 in.

SKU # 78635800399
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box
Application: Ceiling Fan Box, Airtight
Diameter in inch: 4 in.
Depth: 2.75 in.
Capacity - cu-in: 26
Mounting Hardware: Bracket #3-Type, Angled Side Nails
Cable Entry: Molded V-Clamps
Material: Polycarbonate

Round Outlet Box Covers: Type - Round Outlet Box; Application - Ceiling Fan Box, Airtight; Diameter in inch - 4.00; Depth in inch - 2.75; Capacity - cu-in - 26.0; Mounting Hardware - Bracket #3-Type, Angled Side Nails; Cable Entry - Molded V-Clamps; Material - Polycarbonate; Additional Information - Fan Rating: 35 lb. Fixture Rating: 50 lb

Additional Info: Fan Rating: 35 lb. Fixture Rating: 50 lb