THOMAS & BETTS #B518A-UPC

Ceiling Round Outlet Box, 3.00 in. Dia x 2.75 in. D, 18.0 cu-in, NM Clamps Cable Entry, Plastic

SKU: 03448100619
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Round Outlet Box
Application: New Work, General
Diameter in inch: 3
Depth: 2.75 in.
Capacity - cu-in: 18
Mounting Hardware: Nails
Cable Entry: NM Clamps
Material: Plastic
Description
Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 3.00; Depth in inch - 2.75; Capacity - cu-in - 18.0; Mounting Hardware - Nails; Cable Entry - NM Clamps; Material - Plastic; Additional Information - (4) NM Integral Clamps
Additional Info: (4) NM Integral Clamps