Menu Search
Round Outlet Box Covers Box, Mounting; Fan/Fixture; 4.0 in. Dia x 0.66 in. D; 8.0 cu in; Nonmetallic

ARLINGTON INDUSTRIES #FB407

Box, Mounting; Fan/Fixture; 4.0 in. Dia x 0.66 in. D; 8.0 cu in; Nonmetallic

SKU #01899772177
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Outlet Box
Application: Ceiling Fan Box
Diameter in inch: 4 in.
Depth: 0.66 in.
Capacity - cu-in: 8
Mounting Hardware: Screws
Cable Entry: NM Clamps
Material: Nonmetallic Compound

Additional Info: Fixture Rating: 70 lb. For 5/8" Drywall.