Menu Search
Round Outlet Box Covers Box, Mounting; Fan/Fixture; 4.0 in. Dia x 0.57 in. D; 6.1 cu in; Nonmetallic

ARLINGTON INDUSTRIES #FB405

Box, Mounting; Fan/Fixture; 4.0 in. Dia x 0.57 in. D; 6.1 cu in; Nonmetallic

SKU #01899772185
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Outlet Box
Application: Ceiling Fan Box
Diameter in inch: 4 in.
Capacity - cu-in: 6.1
Mounting Hardware: Press-On Tangs, Center Screw
Cable Entry: NM Clamps
Material: Nonmetallic Compound

Additional Info: Box Rating: UL Rated 70 lb. Fan 200 lb. Fixture. CSA Rated 50 lb. fan/fixture. Drywall dimension: 1/2"or 5/8"