Menu Search
Round Outlet Box Covers Box, Mounting; Fan/Fixture; 3.79 in. Dia x 0.74 in. D; 6.1 cu in; Nonmetallic

ARLINGTON INDUSTRIES #MB8

Box, Mounting; Fan/Fixture; 3.79 in. Dia x 0.74 in. D; 6.1 cu in; Nonmetallic

SKU #01899742330
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Outlet Box
Application: Ceiling Fan Box, Surface Mount
Diameter in inch: 3.79 in.
Depth: 0.74 in.
Capacity - cu-in: 6.1
Mounting Hardware: Nail or Screw Holes
Cable Entry: NM Clamps
Material: Nonmetallic Compound

Round Outlet Box Covers: Type - Round Outlet Box; Application - Ceiling Fan Box, Surface Mount; Diameter in inch - 3.79; Depth in inch - 0.74; Capacity - cu-in - 6.1; Mounting Hardware - Nail or Screw Holes; Cable Entry - NM Clamps; Material - Nonmetallic Compound; Additional Information - Outside Diameter 8 inch. Includes: (2) #8x1-1/2 (2) #10x3 Wood Screws, Lock Washers

Additional Info: Outside Diameter 8 inch. Includes: (2) #8x1-1/2 (2) #10x3 Wood Screws, Lock Washers