Menu Search
Round Outlet Box Covers Round Outlet Box, Old Work, 3.50 in.
ALLIED MOULDED PRODUCTS #9355-GK

Round Outlet Box, Old Work, 3.50 in.

SKU # 08533968091
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Round Outlet Box
Application: Old Work
Diameter in inch: 3.5 in.
Depth: 2.75 in.
Capacity - cu-in: 21.5
Mounting Hardware: Flange, Nail or Screw Holes
Cable Entry: Speed K Clamps
Material: Fiberglass

Round Outlet Box Covers: Type - Round Outlet Box; Application - Old Work; Diameter in inch - 3.50; Depth in inch - 2.75; Capacity - cu-in - 21.5; Mounting Hardware - Flange, Nail or Screw Holes; Cable Entry - Speed K Clamps; Material - Fiberglass; Additional Information - Factory installed ground strap

Additional Info: Factory installed ground strap