Menu Search
Round Outlet Box Covers Round Outlet Box, New Work, Airtight, 4.00 in.

ALLIED MOULDED PRODUCTS #9351-NKV

Round Outlet Box, New Work, Airtight, 4.00 in.

SKU #08533965811
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Outlet Box
Application: New Work, Airtight
Diameter in inch: 4 in.
Depth: 2.38 in.
Capacity - cu-in: 22.5
Mounting Hardware: Nails
Cable Entry: Speed K Clamps
Material: Fiberglass

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, Airtight; Diameter in inch - 4.00; Depth in inch - 2.38; Capacity - cu-in - 22.5; Mounting Hardware - Nails; Cable Entry - Speed K Clamps; Material - Fiberglass; Additional Information - Nails Angled. Fixture Rating: 50 lb

Additional Info: Nails Angled. Fixture Rating: 50 lb