Menu Search
ALLIED MOULDED PRODUCTS #9369-FB

Round Outlet Box, Ceiling Fan Box, Surface Mount, 4.00 in.

SKU # 08533976500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box
Application: Ceiling Fan Box, Surface Mount
Diameter in inch: 4 in.
Depth: 1.63 in.
Capacity - cu-in: 16
Mounting Hardware: Nail or Screw Holes
Cable Entry: Speed K Clamps
Material: Fiberglass

Round Outlet Box Covers: Type - Round Outlet Box; Application - Ceiling Fan Box, Surface Mount; Diameter in inch - 4.00; Depth in inch - 1.63; Capacity - cu-in - 16.0; Mounting Hardware - Nail or Screw Holes; Cable Entry - Speed K Clamps; Material - Fiberglass; Additional Information - Fixture Rating: 50 lb. Fan Rating: 35 lb.

Additional Info: Fixture Rating: 50 lb. Fan Rating: 35 lb.