You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #3080-9-40

Thomas and Betts Round Outlet Box, Old Work, 3.50 in.

SKU # 78635850272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box
Application: Old Work
Diameter in inch: 3.5 in.
Depth: 2.13 in.
Capacity - cu-in: 14
Mounting Hardware: Ears, Snap Bracket
Cable Entry: High Clamps
Material: Reinforced Phenolic

Round Outlet Box Covers: Type - Round Outlet Box; Application - Old Work; Diameter in inch - 3.50; Depth in inch - 2.13; Capacity - cu-in - 14.0; Mounting Hardware - Ears, Snap Bracket; Cable Entry - High Clamps; Material - Reinforced Phenolic; Additional Information - #40 Ground Strap. Bracket: #9 Snap-in

Additional Info: #40 Ground Strap. Bracket: #9 Snap-in