Menu Search

EATON #10250T2418

Rotary-Push Operator 3 Position 30.5 mm Flush Button

SKU: 78211322664
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary-Push Operator
Size: 30.5mm
NEMA: 4,4X,13
Button Style: Flush
Positions: 3
Description
Roto-Push Operators: Type - Rotary-Push Operator; Size - 30.5 mm; NEMA - 4,4X,13; Button Style - Flush; Positions - 3; Additional Information - Cam Code 8. Cap Color: Black. Vertical Mount; Manufacturer Series - 10250T
Additional Info: Cam Code 8. Cap Color: Black. Vertical Mount