EATON #10250T2518

Rotary-Push Operator 2 Position 30.5 mm Flush Button

SKU: 78211345744
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary-Push Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Button Style: Flush
Positions: 2
Circuit Seq. Collar Left: XO
Circuit Seq. Collar Right: OO
Description
A roto-push control unit combines the function of a pushbutton and a selector switch. The contacts are operated by the combined action of rotating the outer collar and pushing a button contained in the collar.
Additional Info: Cap Color: Black, Horizontal Mounting