Menu Search
Roto-Push Operators Rotary-Push Operator 2 Position 30.5 mm Flush Button
EATON #10250T2431

Rotary-Push Operator 2 Position 30.5 mm Flush Button

SKU # 78211394224 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rotary-Push Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Button Style: Flush
Positions: 2
Circuit Seq. Collar Left: OO
Circuit Seq. Collar Right: OX

A roto-push control unit combines the function of a pushbutton and a selector switch. The contacts are operated by the combined action of rotating the outer collar and pushing a button contained in the collar.

Additional Info: Cap Color: Green, Vertical Mounting