Menu Search
Search
EATON #10250T2425

Rotary-Push Operator 2 Position 30.5 mm Flush Button

SKU # 78211322670 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary-Push Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Button Style: Flush
Positions: 2
Circuit Seq. Collar Left: OX
Circuit Seq. Collar Right: OX

A roto-push control unit combines the function of a pushbutton and a selector switch. The contacts are operated by the combined action of rotating the outer collar and pushing a button contained in the collar.

Additional Info: Cap Color: Red, Vertical Mounting