You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250T24111

Rotary-Push Operator 2 Position 30.5 mm Flush Button

SKU # 78211320434 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary-Push Operator
Size: 30.5mm
NEMA: 4,4X,13
Button Style: Flush
Positions: 2
Circuit Seq. Collar Left: XO
Circuit Seq. Collar Right: XX

A roto-push control unit combines the function of a pushbutton and a selector switch. The contacts are operated by the combined action of rotating the outer collar and pushing a button contained in the collar.

Additional Info: Vertical Mounting