Menu Search

COLE HERSEE #75226-BX

Switch, Rotary; 3 Position; 24V DC; 7 Blade Terminals

SKU #63285085449
Manufacturer Series: 75226
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotary Switch
Circuit Configuration: 3-Pos
Circuit Operation: Off/Park-Low-High
Rating - Voltage: 24V DC
Terminals: 7 Blade
Mounting: Stem 7/16 in.-28 Threaded, 0.38 in. Length
Stem Type: Metal

Additional Info: Electronic Windshield Wiper Switch, Actuator: Black Plastic Knob, Legend: SAE Wiper Symbol, Legend Color: White, Case Material: Plated Steel, With Push-To-Wash, For Dual Motor